Shop All Radial Ball Bearings
Ntn
NTN 6207ZZNR, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Double Shielded
Mfr # 6207ZZNR
Zoro # G007382243
$34.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Static Load Capacity 3450 lbf15300 N15.30 kN
- Temp. Range -40 to 250 ºF
- Bearing Material Steel
- Dynamic Load Capacity (Lb.) 6380 lbf28400 N28.40 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6207ZZNR
- Zoro # G007382243
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Static Load Capacity | 3450 lbf15300 N15.30 kN |
Temp. Range | -40 to 250 ºF |
Bearing Material | Steel |
Dynamic Load Capacity (Lb.) | 6380 lbf28400 N28.40 kN |
Type | Deep Groove Ball Bearing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Horizontal/Vertical Rotary Table, 10" (9634105)
- BUYERS PRODUCTS Remote Mount Hydraulic Pump With Manual Valve And 2 Inch Diameter Gear (CH101120)
- CHIEF Power Unit, 2 hp, 12VDC, 2500 psi (253100)
- CONTINENTAL 3/4" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZY07530-25-31)
- NTN RadialDeep Groove Ball Brg 35 Mm Id X 80 Mm Od X 21 Mm W Double Sealed, 6307 LLU (6307 LLU)
- NTN NTN 6000ZZ C3, RadialDeep Groove Ball Bearing 10 Mm Id X 26 Mm Od X 8 Mm W Double Shielded (6000ZZ C3)
- NTN Radial Ball Bearing, Open, 45mm Bore Dia (6009C3)
- NTN Radial Ball Bearing, Sealed, 35mm Bore Dia (6007LLBC3/L627)
- NTN Radial/Deep Groove Ball Brg - 15.875 Mm Id X 40 Mm Od X 12 Mm W; Double Sealed (6203 2RS5/8)
- NTN Radial Ball Bearing, 0.5669 In. W (88016/2AS)
- KOYO Ball Brg 53-100Mm (6306Z)
- Ntn Radial Ball Bearings