Shop All Radial Ball Bearings
Ntn
NTN 6202ZNR, RadialDeep Groove Ball Brg 15 Mm Id X 35 Mm Od X 11 Mm W Double Shielded, NTN 6202ZNR
Mfr # 6202ZNR
Zoro # G207477404
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Static Load Capacity 810 lbf3600 N3.60 kN
- Dynamic Load Capacity (Lb.) 1930 lbf8600 N8.60 kN
- Type Deep Groove Ball Bearing
- Temp. Range -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6202ZNR
- Zoro # G207477404
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Static Load Capacity | 810 lbf3600 N3.60 kN |
Dynamic Load Capacity (Lb.) | 1930 lbf8600 N8.60 kN |
Type | Deep Groove Ball Bearing |
Temp. Range | -40 to 250 ºF |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/16-20, Strt (2021-6-4S)
- TRITAN Min Ball Bearing, SS, 0.25In Bore Dia (SSR4 2RS FM222)
- SMC Reducer, 1/4 in.x5/16 in., TubexTube (KQ2H07-09A)
- SPRAYWAY M1 Moly Chain & Cable Lubricant, 12PK (SW291)
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Double Sealed (6207LLU C4)
- NTN NTN 6313, RadialDeep Groove Ball Bearing 65 Mm Id X 140 Mm Od X 33 Mm W Open (6313)
- NTN Radial Bearing, Double Seal, 40mm Bore (6308LLUC3/L627)
- NTN Radial Ball Bearing, Sealed, 15.875mm Bore (6203LLB/15.875C3/L627)
- NTN Radial Ball Bearing, Shielded, 30mm Bore (6306ZZC3/L627)
- NTN NTN 6006ZZ, RadialDeep Groove Ball Bearing 30 Mm Id X 55 Mm Od X 13 Mm W Double Shielded (6006ZZ)
- FAG BEARINGS FAG 6309 2RS, Deep Groove Ball Bear, SRow 90140Mm (6309 2RS)
- Ntn Radial Ball Bearings