Shop All Radial Ball Bearings
Ntn
NTN 6202LLB15.875, RadialDeep Groove Ball Brg 15875 Mm Id X 35 Mm Od X 11 Mm W Double Sealed, NTN 6202LLB15875
Mfr # 6202LLB15.875
Zoro # G407477228
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Type Deep Groove Ball Bearing
- Bearing Seal Type Non-Contact
- Bearing Material Steel
- Temp. Range -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6202LLB15.875
- Zoro # G407477228
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Type | Deep Groove Ball Bearing |
Bearing Seal Type | Non-Contact |
Bearing Material | Steel |
Temp. Range | -40 to 250 ºF |
Seal Material | Nitrile Rubber |
Static Load Capacity | 810 lbf3600 N3.60 kN |
Dynamic Load Capacity (Lb.) | 1930 lbf8600 N8.60 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWING Coupler, TST, SC-C, 3/8" Female NPT (20500349)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZB03820-05-33-G)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/4, PK3 (EP121620)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 3/5 (1312100549)
- NTN NTN 6301Z, RadialDeep Groove Ball Bearing 12 Mm Id X 37 Mm Od X 12 Mm W Shielded (6301Z)
- NTN NTN 604ZZ, RadialDeep Groove Ball Bearing 4 Mm Id X 12 Mm Od X 4 Mm W Double Shielded (604ZZ)
- NTN R12ZZ C3 L627, RadialDeep Groove Ball Brg 075 In Id X 1625 In Od X 04375 In W Double Shielded (R12ZZ C3 L627)
- NTN Radial/Deep Groove Ball Brg - 1.125 In Id X 2.125 In Od X 0.5 In W; Double Shielded (R18ZZ/2A)
- NTN NTN 6007, RadialDeep Groove Ball Bearing 35 Mm Id X 62 Mm Od X 14 Mm W Open (6007)
- NTN Radial Ball Bearing, Shielded, 25mm Bore (6305ZZC3/L627)
- NSK NSK 6316ZZ, 6300 Series Single Row Deep Groove Ball Bearing (6316ZZ)
- Ntn Radial Ball Bearings