Shop All Radial Ball Bearings
Ntn
NTN 6201LLU C3, RadialDeep Groove Ball Brg 12 Mm Id X 32 Mm Od X 10 Mm W Double Sealed, NTN 6201LLU C3
Mfr # 6201LLU C3
Zoro # G407477136
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Seal Material Nitrile Rubber
- Bearing Material Steel
- Bearing Seal Type Contact
- Type Deep Groove Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6201LLU C3
- Zoro # G407477136
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Seal Material | Nitrile Rubber |
Bearing Material | Steel |
Bearing Seal Type | Contact |
Type | Deep Groove Ball Bearing |
Temp. Range | -40 to 250 ÂşF |
Static Load Capacity | 620 lbf2750 N2.75 kN |
Dynamic Load Capacity (Lb.) | 1510 lbf6750 N6.75 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE NPT Connector, Gray, 1/8", PK50 (49425-G)
- INA Needle Brg, Drawn Cup, Bore 30mm, OD 37mm (HK3012-A)
- SPEEDAIRE Air Compressor Pump, 4 hp, 5 hp, 1 Stage, 40 oz Oil Capacity, 4 Cylinder (40KH92)
- NTN Double Row Angular Contact Brg - 15 Mm Id X 42 Mm Od X 19 Mm W; Open (5302)
- NTN Radial Ball Bearing, Open, 45mm Bore Dia (6009C3)
- NTN NTN 6003ZZ V 13, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 10 Mm W Double Shielded (6003ZZ V 13)
- NTN Radial Ball Bearing, Sealed, 30mm Bore Dia (6306LLBC3/L627)
- NTN Radial/Deep Groove Ball Brg - 30 Mm Id X 55 Mm Od X 13 Mm W; Double Sealed (6006 2RS)
- NTN Radial Ball Bearing, Sealed, 6mm Bore Dia (626LLBC3/L627)
- NTN NTN 6305ZZ, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Double Shielded (6305ZZ)
- BAILEY 6300 Series & 6300 Series EMQ Bearings: 6308-2RS EMQ Bearing No., 1.57 I.D., 3.54 O.D., 0.9 Width (153510)
- Ntn Ball Bearings