Shop All Radial Ball Bearings
Ntn
NTN 608ZZ P5, RadialDeep Groove Ball Brg 8 Mm Id X 22 Mm Od X 7 Mm W Double Shielded, NTN 608ZZ P5
Mfr # 608ZZ P5
Zoro # G107477399
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Bearing Material Steel
- Temp. Range -40 to 250 ºF
- Dynamic Load Capacity (Lb.) 830 lbf3700 N3.70 kN
- Type Deep Groove Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 608ZZ P5
- Zoro # G107477399
- Country of Origin United States
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Bearing Material | Steel |
Temp. Range | -40 to 250 ºF |
Dynamic Load Capacity (Lb.) | 830 lbf3700 N3.70 kN |
Type | Deep Groove Ball Bearing |
Static Load Capacity | 315 lbf1400 N1.40 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 60052RS C3 (6005-2RS C/3)
- GAST Gast Standard 4Am-Rv-75 Air Motor (4AM-RV-75)
- PIX Belt, XPA Cogged, 13 x 932mm LP (XPA932)
- SKF Standard Accessories, Adapter Sleeve (SNW15 2-1/2)
- NTN NTN 6207Z, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Single Shielded (6207Z)
- NTN NTN 6206 C3, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Open (6206 C3)
- NTN Cartridge Bearing, Double Seal, 40mm Bore (63308LLBC3/L627)
- NTN R6ZZ5C, RadialDeep Groove Ball Brg 0375 In Id X 0875 In Od X 02812 In W Double Shielded (R6ZZ/5C)
- NTN NTN 6203ZZ, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Double Shielded (6203ZZ)
- NTN Radial/Deep Groove Ball Brg - 40 Mm Id X 90 Mm Od X 23 Mm W; Double Sealed (6308LLU)
- FAFNIR Ball Bearings, Ball Deep Groove Radial <12 Od, Sealed (S1PP7 C5)
- Ntn Radial Ball Bearings