Shop All Radial Ball Bearings
Ntn
NTN 607ZZ, RadialDeep Groove Ball Bearing 7 Mm Id X 19 Mm Od X 6 Mm W Double Shielded
Mfr # 607ZZ
Zoro # G607380755
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Temp. Range -40 to 250 ºF
- Static Load Capacity 205 lbf910 N0.22 kN
- Bearing Material Steel
- Type Miniature / Extra Small Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 607ZZ
- Zoro # G607380755
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Temp. Range | -40 to 250 ºF |
Static Load Capacity | 205 lbf910 N0.22 kN |
Bearing Material | Steel |
Type | Miniature / Extra Small Ball Bearing |
Dynamic Load Capacity (Lb.) | 550 lbf2480 N2.48 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 4LK1040 V Belt, 104 in Outside Length, 1/2 in Top Width, 1 Ribs (4LK1040)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1279, 150 micron, Outside-In (MF0066293)
- PARKER Coupler Plug, Steel, MNPT, 3/8 In. Pipe (H2C-E)
- DAYTON Brush, Motor, Pk2 (1R394)
- NTN NTN 6201 2RS1/2, RadialDeep Groove Ball Brg 127 Mm Id X 32 Mm Od X 10 Mm W Double Sealed, NTN 6201 2RS12 (6201 2RS1/2)
- NTN Radial Bearing, Sealed, 0.5000 In. Bore (R8LLBC3/5C)
- NTN Radial Ball Bearing, Open, 45mm Bore Dia (6309C3)
- NTN Radial Bearing, Double Seal, 10mm Bore (6300LLUC3/L627)
- NTN NTN 6203L LB, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203L LB (6203L LB)
- NTN R8ZZ2A, RadialDeep Groove Ball Brg 05 In Id X 1125 In Od X 03125 In W Double Shielded (R8ZZ/2A)
- SUPERIOR ELECTRIC Replacement Ball Bearing - Seal/Open, ID 6 mm x OD 19 mmx W 6 mm, PK 2 (SE 626-RS)
- Ntn Ball Bearings