Shop All Radial Ball Bearings
Ntn
NTN 606Z/3E, RadialDeep Groove Ball Bearing 6 Mm Id X 17 Mm Od X 6 Mm W Single Shielded
Mfr # 606Z/3E
Zoro # G307378755
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Bearing Material Steel
- Temp. Range -40 to 250 ºF
- Type Deep Groove Ball Bearing
- Static Load Capacity 194 lbf865 N0.87 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 606Z/3E
- Zoro # G307378755
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Bearing Material | Steel |
Temp. Range | -40 to 250 ºF |
Type | Deep Groove Ball Bearing |
Static Load Capacity | 194 lbf865 N0.87 kN |
Dynamic Load Capacity (Lb.) | 540 lbf2430 N2.43 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC, 7/8-14x3/4-16, Strt, 1.8In (2027-10-8S)
- DIXON Boss Male Stem Steel, 1" NPT x 1" (MS11)
- AIGNEP USA Male Elbow, 3/8 In, Tube x MNPT, Brass, PK10 (88110-06-06)
- DIXON Worm Gear Clamp, 1-5/16 to 2-1/4 in Hose Clamp, SS Band, 316 SS Bolt, Domestic (MGC28)
- NTN Radial/Deep Groove Ball Brg - 65 Mm Id X 90 Mm Od X 13 Mm W; Double Shielded (6913ZZ C3)
- NTN NTN 6003ZZ V13, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 10 Mm W Double Shielded (6003ZZ V13)
- NTN NTN 6203ZC3, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Single Shielded (6203ZC3)
- NTN NTN 6306ZZ, RadialDeep Groove Ball Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Double Shielded (6306ZZ)
- NTN NTN 6203LLU, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed (6203LLU)
- NTN RadialDeep Groove Ball Brg 12 Mm Id X 24 Mm Od X 6 Mm W Double Sealed, 6901LU (6901LU)
- SKF SKF-6008RS, Single Row Ball Brgs, 6008RS (6008RS)
- Ntn Radial Ball Bearings