Shop All Radial Ball Bearings
Ntn
NTN 604ZZ, RadialDeep Groove Ball Bearing 4 Mm Id X 12 Mm Od X 4 Mm W Double Shielded
Mfr # 604ZZ
Zoro # G507376827
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Outside Dia. 12 mm
- Width 4 mm
- Dynamic Load Capacity 970 N
- Type Round Bore Extra Small
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 604ZZ
- Zoro # G507376827
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 12 mm |
Width | 4 mm |
Details
Cage Material | Pressed Steel |
Dynamic Load Capacity | 970 N |
Type | Round Bore Extra Small |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLUBE Grease Gun Hose, Straight Pipe, 6" (44829)
- HHIP TPGH-322 TiN Coated C-6 Carbide Insert (6025-2322)
- TOMPKINS Hydraulic Fitting-Steel08MP-04MP HEX NIPPLE (5404-08-04)
- CONTINENTAL 1/2" x 75' Yellow EPDM Air Hose, 300 PSI, 1/2" Ind. Interchange M+F QC (HZY05030-75-51)
- NTN NTN 6200, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Open (6200)
- NTN NTN 608ZZ, RadialDeep Groove Ball Bearing 8 Mm Id X 22 Mm Od X 7 Mm W Double Shielded (608ZZ)
- NTN RadialDeep Groove Ball Brg 12 Mm Id X 24 Mm Od X 6 Mm W Double Sealed, 6901LU (6901LU)
- NTN NTN 6203LLU/16, RadialDeep Groove Ball Bearing 16 Mm Id X 40 Mm Od X 12 Mm W Double Sealed (6203LLU/16)
- NTN Radial/Deep Groove Ball Brg - 40 Mm Id X 52 Mm Od X 7 Mm W; Open (6808)
- NTN NTN 6205Z, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Single Shielded (6205Z)
- FAG BEARINGS FAG-6202ZS, Deep Groove BBear, Single Row 90Mm, 6202ZS (6202ZS)
- Ntn Ball Bearings