Shop All Radial Ball Bearings
Ntn
NTN 6026/C3, RadialDeep Groove Ball Brg 130 Mm Id X 200 Mm Od X 33 Mm W Open, NTN 6026C3
Mfr # 6026/C3
Zoro # G907477162
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Temp. Range -40 to 250 ºF
- Bearing Material Through Hardened Steel
- Type Deep Groove Ball Bearing
- Static Load Capacity 22707 lbf101000 N101.00 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6026/C3
- Zoro # G907477162
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Pressed Steel |
Temp. Range | -40 to 250 ºF |
Bearing Material | Through Hardened Steel |
Type | Deep Groove Ball Bearing |
Static Load Capacity | 22707 lbf101000 N101.00 kN |
Dynamic Load Capacity (Lb.) | 26529 lbf118000 N118.00 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson Filter Element, f30 (FRP-95-209)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 60SF42 (60SF42)
- TIMKEN TRB Single Cup Fuel Effic. 4-8 OD, NP481016-209A6 (NP481016-209A6)
- CLIMAX METAL PRODUCTS 2C-075-Z Two-Piece Clamping Collar (2C-075-Z)
- NTN NTN 6203LLHA, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LLHA (6203LLHA)
- NTN Radial Bearing, Sealed, 0.6250 In. Bore (R10LLBC3/L627)
- NTN Radial Ball Bearing, Sealed, 45mm Bore Dia (6009LLBC3/L627)
- NTN Disc Bearing, 0.875 In. Hex Bore (HPC014GP)
- NTN NTN 6012, RadialDeep Groove Ball Bearing 60 Mm Id X 95 Mm Od X 18 Mm W Open (6012)
- NTN Radial Ball Bearing, Shielded, 8mm Bore (608ZZC3/L627)
- NTN Radial/Deep Groove Ball Brg - 65 Mm Id X 120 Mm Od X 23 Mm W; Double Sealed (6213LLB C3 2A)
- Ntn Ball Bearings