Shop All Radial Ball Bearings
Ntn
NTN 6018ZZ, RadialDeep Groove Ball Bearing 90 Mm Id X 140 Mm Od X 24 Mm W, Double Shielded
Mfr # 6018ZZ
Zoro # G807382078
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Bearing Material Steel
- Dynamic Load Capacity (Lb.) 14500 lbf64500 N64.50 kN
- Static Load Capacity 11100 lbf49500 N65.50 kN
- Type Deep Groove Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6018ZZ
- Zoro # G807382078
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Bearing Material | Steel |
Dynamic Load Capacity (Lb.) | 14500 lbf64500 N64.50 kN |
Static Load Capacity | 11100 lbf49500 N65.50 kN |
Type | Deep Groove Ball Bearing |
Temp. Range | -40 to 250 ÂşF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 2HP, Rigid Base, 145T Frame (121866.00)
- FESTO Rod Clevis SG-M16 (SG-M16)
- WESTWARD Fitting, 45 Deg., M8x1mm Thread Size, PK10 (52NZ63)
- FASCO Unit Bearing Motor, 1/500 HP, 0.22, CW, 115V (UB584)
- NTN Radial Ball Bearing, Open, 30mm Bore Dia (6206C3)
- NTN RadialDeep Groove Ball Brg 20 Mm Id X 52 Mm Od X 15 Mm W Single Sealed, 6304LB (6304LB)
- NTN Radial Ball Bearing, Shielded, 12mm Bore (6001ZZC3/L627)
- NTN NTN 6203LLU, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed (6203LLU)
- NTN Radial/Deep Groove Ball Bearing - Shielded (6010ZZ C3)
- NTN NTN 8507, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 21 Mm W Single Sealed (8507)
- NSK NSK 6305CM, 6300 Series Single Row Deep Groove Ball Bearing (6305CM)
- Ntn Radial Ball Bearings