Shop All Radial Ball Bearings
Ntn
NTN 6016NC3, RadialDeep Groove Ball Bearing 80 Mm Id X 125 Mm Od X 22 Mm W Open
Mfr # 6016NC3
Zoro # G707380952
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Bearing Material Steel
- Dynamic Load Capacity (Lb.) 11910 lbf53000 N53.00 kN
- Static Load Capacity 9000 lbf40000 N40.00 kN
- Temp. Range -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6016NC3
- Zoro # G707380952
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Bearing Material | Steel |
Dynamic Load Capacity (Lb.) | 11910 lbf53000 N53.00 kN |
Static Load Capacity | 9000 lbf40000 N40.00 kN |
Temp. Range | -40 to 250 ºF |
Type | Deep Groove Ball Bearing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER BBZ3, 3 micron, Outside-In (MF0433234)
- TIMKEN TIM-M12649, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, M12649 (M12649)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (38X58X8 CRW1 V)
- EATON AEROQUIP Adpt, MORB-FNPSM, 7/8-14, 1/2-14, El, 1.67In (2068-8-10S)
- NTN Radial/Deep Groove Ball Brg - 1.125 In Id X 2.125 In Od X 0.5 In W; Double Shielded (R18ZZ/2A)
- NTN Radial Ball Bearing, Open, 20mm Bore Dia (6304C3)
- NTN NTN 6306Z, RadialDeep Groove Ball Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Single Shielded (6306Z)
- NTN Radial/Deep Groove Ball Brg - 80 Mm Id X 170 Mm Od X 39 Mm W; Open (6316C3)
- NTN NTN 6000ZZ C3, RadialDeep Groove Ball Bearing 10 Mm Id X 26 Mm Od X 8 Mm W Double Shielded (6000ZZ C3)
- NTN Radial Ball Bearing, Open, 12mm Bore Dia (6201C3)
- NACHI 6000 Series Deep Groove Radial Ball Brg W/Snap (6017NR C3)
- Ntn Radial Ball Bearings