Shop All Radial Ball Bearings
Ntn
NTN 6016N C3, RadialDeep Groove Ball Brg 80 Mm Id X 125 Mm Od X 22 Mm W Open, NTN 6016N C3
Mfr # 6016N C3
Zoro # G807477484
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Dynamic Load Capacity (Lb.) 11910 lbf53000 N53.00 kN
- Type Deep Groove Ball Bearing
- Bearing Material Steel
- Temp. Range -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6016N C3
- Zoro # G807477484
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Dynamic Load Capacity (Lb.) | 11910 lbf53000 N53.00 kN |
Type | Deep Groove Ball Bearing |
Bearing Material | Steel |
Temp. Range | -40 to 250 ºF |
Static Load Capacity | 9000 lbf40000 N40.00 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Mo-Lith No. 2, 12/16 Oz Tubs, 12PK (L0180-004)
- TRITAN Yoke Roller, Flat Head, 1-3/4" L (CYR 1 3/4S)
- WESTWARD Straight Oil Meter Swivel, 1500 PSI (21EM04)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X16X16LN)
- NTN Disc Bearing, 0.6875 In. Hex Bore (SBX04A18LLMCS41/#02)
- NTN NTN 6201LLU/12.7C3, RadialDeep Groove Ball Brg 127 Mm Id X 32 Mm Od X 10 Mm W Double Sealed, NTN 6201LLU127C3 (6201LLU/12.7C3)
- NTN Radial/Deep Groove Ball Brg - 40 Mm Id X 52 Mm Od X 7 Mm W; Double Shielded (6808ZZ/1E)
- NTN Radial/Deep Groove Ball Brg - 55 Mm Id X 120 Mm Od X 29 Mm W, Double Sealed (6311 2RS C3)
- NTN Radial/Deep Groove Ball Bearing - 40 Mm Id X 80 Mm Od X 18 Mm W; Open (6208C C3)
- NTN R10 2Z, RadialDeep Groove Ball Brg 0625 In Id X 1375 In Od X 03437 In W Double Shielded (R10 2Z)
- TRITAN Radial Ball Bearing, PS, 0.375In Bore Dia (1606 2RS PRX)
- Ntn Radial Ball Bearings