Shop All Radial Ball Bearings
Ntn
NTN 6015Z, RadialDeep Groove Ball Bearing 75 Mm Id X 115 Mm Od X 20 Mm W Single Shielded
Mfr # 6015Z
Zoro # G207380537
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Bearing Material Steel
- Dynamic Load Capacity (Lb.) 9890 lbf44000 N44.00 kN
- Temp. Range -40 to 250 ºF
- Type Deep Groove Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6015Z
- Zoro # G207380537
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Bearing Material | Steel |
Dynamic Load Capacity (Lb.) | 9890 lbf44000 N44.00 kN |
Temp. Range | -40 to 250 ºF |
Type | Deep Groove Ball Bearing |
Static Load Capacity | 7550 lbf33500 N33.50 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Inlet Filter, 1 MNPT Out, 55 Max CFM (F-19P-100)
- KOYO Ball Bearing Over 100MM (6317 C3)
- LPS Edge Creme, 10 oz, Squeeze Tube (43100)
- BRENNAN INDUSTRIES 12MJ-12MJ-12FJS Branch Tee Forged (6600-12-12-12-FG)
- NTN NTN 6308LB, RadialDeep Groove Ball Bearing 40 Mm Id X 90 Mm Od X 23 Mm W Single Sealed (6308LB)
- NTN Radial Bearing, Double Seal, 20mm Bore (6204LLUC3/L627)
- NTN NTN 6222C3, RadialDeep Groove Ball Bearing 110 Mm Id X 200 Mm Od X 38 Mm W Open (6222C3)
- NTN Radial/Deep Groove Ball Brg - 15 Mm Id X 35 Mm Od X 11 Mm W; Open (6202UC3)
- NTN NTN 6306LU, RadialDeep Groove Ball Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Single Sealed (6306LU)
- NTN NTN 6303ZZ, RadialDeep Groove Ball Bearing 17 Mm Id X 47 Mm Od X 14 Mm W Double Shielded (6303ZZ)
- TRITAN Radial Ball Bearing, PS, 0.25In Bore Dia (1602 ZZ PRX)
- Ntn Ball Bearings