Shop All Radial Ball Bearings
Ntn
NTN 6012ZZ, RadialDeep Groove Ball Bearing 60 Mm Id X 95 Mm Od X 18 Mm W Double Shielded
Mfr # 6012ZZ
Zoro # G807375544
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Dynamic Load Capacity (Lb.) 7300 lbf32500 N32.50 kN
- Bearing Material Steel
- Type Deep Groove Ball Bearing
- Static Load Capacity 5200 lbf23200 N33.50 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6012ZZ
- Zoro # G807375544
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Dynamic Load Capacity (Lb.) | 7300 lbf32500 N32.50 kN |
Bearing Material | Steel |
Type | Deep Groove Ball Bearing |
Static Load Capacity | 5200 lbf23200 N33.50 kN |
Temp. Range | -40 to 250 ÂşF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Coupler, 1/2 in. (45FG40)
- TSUBAKI Connecting Roller Link, Heavy Series (80HCL)
- BANDO Hp-Sts S8M-1192 Tb, 250-S8M-1192 Hp (250-S8M-1192 HP)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4,304 SS (30E577)
- NTN NTN 6012, RadialDeep Groove Ball Bearing 60 Mm Id X 95 Mm Od X 18 Mm W Open (6012)
- NTN NTN 6205LLU, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Double Sealed (6205LLU)
- NTN NTN 6004Z C3, RadialDeep Groove Ball Bearing 20 Mm Id X 42 Mm Od X 12 Mm W Single Shielded (6004Z C3)
- NTN NTN 6302Z, RadialDeep Groove Ball Bearing 15 Mm Id X 42 Mm Od X 13 Mm W Single Shielded (6302Z)
- NTN Radial Bearing, Shield, 0.7500 In. Bore (R12ZZC3/L627)
- NTN NTN 6222C3, RadialDeep Groove Ball Bearing 110 Mm Id X 200 Mm Od X 38 Mm W Open (6222C3)
- LINKBELT 2 Unmounted Ball Bearing (UG232NL)
- Ntn Radial Ball Bearings