Shop All Radial Ball Bearings
Ntn
NTN 6010LB, RadialDeep Groove Ball Brg 50 Mm Id X 80 Mm Od X 16 Mm W Double Sealed, NTN 6010LB
Mfr # 6010LB
Zoro # G907477629
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Type Deep Groove Ball Bearing
- Dynamic Load Capacity (Lb.) 5440 lbf24200 N24.20 kN
- Seal Material Nitrile Rubber
- Static Load Capacity 3750 lbf16600 N16.60 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6010LB
- Zoro # G907477629
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Type | Deep Groove Ball Bearing |
Dynamic Load Capacity (Lb.) | 5440 lbf24200 N24.20 kN |
Seal Material | Nitrile Rubber |
Static Load Capacity | 3750 lbf16600 N16.60 kN |
Bearing Material | Steel |
Bearing Seal Type | Non-Contact |
Temp. Range | -40 to 250 ÂşF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Inner Ring, 1 1/2 in Bore, Alloy Steel (IR-242816)
- DAYTON AC Gearmotor, 130.0 in-lb Max. Torque, 4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LNF7)
- DIXON Hose Elbow, 3/8 in Nominal, MNPTF x Hose Barb End Style, 316 SS, Domestic (1290606SS)
- SKF Angular Contact Bearing, 20mm, O.D. 52mm (7304 BEP)
- NTN Radial Ball Bearing, Shielded, 25mm Bore (6205FT150ZZ)
- NTN Radial/Deep Groove Ball Brg - 12 Mm Id X 32 Mm Od X 10 Mm W; Single Shielded (6201Z C3)
- NTN NTN 6319, RadialDeep Groove Ball Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (6319)
- NTN NTN 63/32, RadialDeep Groove Ball Bearing 32 Mm Id X 75 Mm Od X 20 Mm W Open (63/32)
- NTN NTN 6204ZZ, RadialDeep Groove Ball Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Double Shielded (6204ZZ)
- NTN NTN 6005NR, RadialDeep Groove Ball Bearing 25 Mm Id X 47 Mm Od X 12 Mm W Open (6005NR)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, 70mm Bore Dia., 110mm OD, 20mm W, C3 Internal Clearance (6014 2RS/C3 PRX)
- Ntn Radial Ball Bearings