Shop All Radial Ball Bearings
Ntn
NTN 6009ZZ, RadialDeep Groove Ball Bearing 45 Mm Id X 75 Mm Od X 16 Mm W Double Shielded
Mfr # 6009ZZ
Zoro # G507377381
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Outside Dia. 75 mm
- Width 16 mm
- Type Round Bore Standard Small
- Dynamic Load Capacity 21000 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6009ZZ
- Zoro # G507377381
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 75 mm |
Width | 16 mm |
Details
Cage Material | Pressed Steel |
Type | Round Bore Standard Small |
Dynamic Load Capacity | 21000 N |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Control Valve, 30 GPM, 2 Spool (220930)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP16S9)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 10 tons, 4" Stroke (H1004)
- MILTON Deluxe Polycarbonate FR Duo, 3/8" NPT (1107)
- NTN NTN 6203ZZ/15.875, RadialDeep Groove Ball Bearing 15875 Mm Id X 40 Mm Od X 12 Mm W Double Shielded (6203ZZ/15.875)
- NTN Radial Ball Bearing, Shielded, 30mm Bore (6306ZZC3/L627)
- NTN Radial Bearing, Double Seal, 17mm Bore (6003LLUC3/L627)
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Single Shielded (6207ZC3)
- NTN Radial Ball Bearing, Shielded, 10mm Bore (6300ZZC3/L627)
- NTN NTN 6005ZZ, RadialDeep Groove Ball Bearing 25 Mm Id X 47 Mm Od X 12 Mm W Double Shielded (6005ZZ)
- SKF SKF-6207 2ZC3GJN, Single Row Ball Brgs, 6207 2ZC3GJN (6207 2ZC3GJN)
- Ntn Ball Bearings