Shop All Radial Ball Bearings
Ntn
NTN 6005 Z C3, RadialDeep Groove Ball Bearing 25 Mm Id X 47 Mm Od X 12 Mm W Single Shielded
Mfr # 6005 Z C3
Zoro # G907380417
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Bearing Material Steel
- Type Deep Groove Ball Bearing
- Temp. Range -40 to 250 ºF
- Dynamic Load Capacity (Lb.) 2510 lbf11200 N11.20 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6005 Z C3
- Zoro # G907380417
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Bearing Material | Steel |
Type | Deep Groove Ball Bearing |
Temp. Range | -40 to 250 ºF |
Dynamic Load Capacity (Lb.) | 2510 lbf11200 N11.20 kN |
Static Load Capacity | 1320 lbf5850 N5.85 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6201, Single Row Ball Brgs, 6201 (6201)
- SPEEDAIRE Air Cylinder, 3 in Bore, 3 1/2 in Stroke, Round Body Double Acting (5VNR0)
- WESTWARD Grease Gun Holder (13X047)
- B B MANUFACTURING 172-2P-06, Timing Belt, Neoprene, Fiberglass (172-2P-06)
- NTN NTN 6000ZZ, RadialDeep Groove Ball Bearing 10 Mm Id X 26 Mm Od X 8 Mm W Double Shielded (6000ZZ)
- NTN Radial Ball Brg, 6314, 70mm Bore, Alloy Stl (7MC3-6314C3)
- NTN Radial Bearing, Double Seal, 25mm Bore (6005LLUC3/L627)
- NTN Radial Ball Bearing, Nylon, 1.0620 In. W (205VVA)
- NTN Radial/Deep Groove Ball Brg - 10 Mm Id X 35 Mm Od X 11 Mm W; Double Shielded (6300 2Z)
- NTN Radial/Deep Groove Ball Brg - 35 Mm Id X 62 Mm Od X 9 Mm W; Open (16007)
- FAG BEARINGS FAG 16002 C3, Deep Groove BBear, Single Row 90Mm (16002 C3)
- Ntn Ball Bearings