Shop All Radial Ball Bearings
Ntn
NTN 6005, RadialDeep Groove Ball Bearing 25 Mm Id X 47 Mm Od X 12 Mm W Open
Mfr # 6005
Zoro # G007380430
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.8504 in
- Width 0.4724 in
- Dynamic Load Capacity (Lb.) 1730
- Static Load Capacity 1115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6005
- Zoro # G007380430
- Country of Origin Japan
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 1.8504 in |
Width | 0.4724 in |
Details
Dynamic Load Capacity (Lb.) | 1730 |
Static Load Capacity | 1115 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Tigear-2 Reducers And Accessories, 23Q20H56 TIGEAR-2 REDUCER (23Q20H56 TIGEAR-2 REDUCER)
- DEUBLIN Union 5/8-18 Unf RH (17-025-012)
- DIXON Worm Gear Clamp, HSS 4-8/64", 7" (HSS104)
- ZORO SELECT QD Bushing, Series SF, Bore 2 In (SF2)
- NTN NTN 6206Z, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Single Shielded (6206Z)
- NTN NTN 88013, RadialDeep Groove Ball Bearing 13 Mm Id X 32 Mm Od X 154 Mm W Double Sealed (88013)
- NTN NTN 6012ZZ, RadialDeep Groove Ball Bearing 60 Mm Id X 95 Mm Od X 18 Mm W Double Shielded (6012ZZ)
- NTN NTN 88500, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 16401 Mm W Double Sealed (88500)
- NTN Radial/Deep Groove Ball Brg - 15 Mm Id X 35 Mm Od X 11 Mm W; Single Shielded (6202ZC3)
- NTN Radial Bearing, Double Seal, 40mm Bore (6308LLUC3/L627)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 208ZZ (208-ZZ)
- Ntn Radial Ball Bearings