Shop All Radial Ball Bearings
Ntn
NTN 6004LLUNR, RadialDeep Groove Ball Bearing 20 Mm Id X 42 Mm Od X 12 Mm W Double Sealed
Mfr # 6004LLUNR
Zoro # G807378927
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Seal Material Nitrile Rubber
- Bearing Seal Type Contact
- Static Load Capacity 1140 lbf5050 N5.05 kN
- Type Deep Groove Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6004LLUNR
- Zoro # G807378927
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Seal Material | Nitrile Rubber |
Bearing Seal Type | Contact |
Static Load Capacity | 1140 lbf5050 N5.05 kN |
Type | Deep Groove Ball Bearing |
Dynamic Load Capacity (Lb.) | 2330 lbf10400 N10.40 kN |
Bearing Material | Steel |
Temp. Range | -40 to 250 ÂşF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-12X2-BL (PUN-H-12X2-BL)
- IDEAL TRIDON 35 SS Hose Clamp (670040072053)
- TRITAN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP209-27)
- POWERAMP Reservoirs, Reservoir, Plastic 4Qt. (9391-0030)
- NTN Radial Ball Bearing, Sealed, 20mm Bore Dia (6304LLBC3/L627)
- NTN NTN 608ZZ/5C, RadialDeep Groove Ball Brg 8 Mm Id X 22 Mm Od X 7 Mm W Double Shielded, NTN 608ZZ5C (608ZZ/5C)
- NTN NTN 6201LLB, RadialDeep Groove Ball Bearing 12 Mm Id X 32 Mm Od X 10 Mm W Double Sealed (6201LLB)
- NTN NTN 608-LLB, RadialDeep Groove Ball Brg 8 Mm Id X 22 Mm Od X 7 Mm W Double Sealed, NTN 608LLB (608-LLB)
- NTN Radial/Deep Groove Ball Brg - 0.375 In Id X 0.875 In Od X 0.2812 In W; Double Shielded (R6 2Z)
- NTN Radial Ball Bearing, Nylon, 1.0830 In. W (88128GG)
- NTN Radial Ball Bearing, Sealed, 15.875mmBore (SC0228LLUC3/L627)
- Ntn Ball Bearings