Shop All Radial Ball Bearings
Ntn
NTN 6003 LU/C3 L536, RadialDeep Groove Ball Bearing 17 Mm Id X 35 Mm Od X 10 Mm W Single Sealed
Mfr # 6003 LU/C3 L536
Zoro # G307378588
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Bearing Material Steel
- Seal Material Nitrile Rubber
- Type Deep Groove Ball Bearing
- Static Load Capacity 755 lbf3350 N3.35 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6003 LU/C3 L536
- Zoro # G307378588
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Bearing Material | Steel |
Seal Material | Nitrile Rubber |
Type | Deep Groove Ball Bearing |
Static Load Capacity | 755 lbf3350 N3.35 kN |
Temp. Range | -40 to 250 ÂşF |
Dynamic Load Capacity (Lb.) | 1690 lbf7550 N7.55 kN |
Bearing Seal Type | Contact |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 5 HP, 215T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00512ET3E215T-W22)
- TRITAN Sprocket , 80 Chain Size, 16 # of Teeth (80SK16H)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP290L610MV, Pressure Line, 10 micron (ZX-HP290L610MV)
- DDS Shaft Seal, 130mm I. D., 160mm O. D. (13016014TC)
- NTN NTN 6006 2Z, RadialDeep Groove Ball Bearing 30 Mm Id X 55 Mm Od X 13 Mm W Double Shielded (6006 2Z)
- NTN Radial Ball Bearing, Open, 17mm Bore Dia (6303C3)
- NTN Radial Ball Bearing, Sealed, 60mm Bore Dia (6212LLBC3/L627)
- NTN NTN 62/32 C4, RadialDeep Groove Ball Brg 32 Mm Id X 65 Mm Od X 17 Mm W Open, NTN 6232 C4 (62/32 C4)
- NTN NTN 6200LL, RadialDeep Groove Ball Brg 10 Mm Id X 30 Mm Od X 9 Mm W Double Sealed, NTN 6200LL (6200LL)
- NTN NTN 6206 C3, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Open (6206 C3)
- SKF SKF-6309 C3, Single Row Ball Brgs, 6309 C3 (6309 C3)
- Ntn Ball Bearings