Shop All Radial Ball Bearings
Ntn
NTN 6002LLUN, RadialDeep Groove Ball Bearing 15 Mm Id X 32 Mm Od X 9 Mm W Double Sealed
Mfr # 6002LLUN
Zoro # G907377561
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Bearing Seal Type Contact
- Type Deep Groove Ball Bearing
- Dynamic Load Capacity (Lb.) 1380 lbf6200 N6.20 kN
- Temp. Range -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6002LLUN
- Zoro # G907377561
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Bearing Seal Type | Contact |
Type | Deep Groove Ball Bearing |
Dynamic Load Capacity (Lb.) | 1380 lbf6200 N6.20 kN |
Temp. Range | -40 to 250 ºF |
Seal Material | Nitrile Rubber |
Static Load Capacity | 635 lbf2840 N2.84 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Control Valve, 120VAC, 1/4" Size (B511ACA53C)
- MARATHON INDUSTRIES Marathon 00026 2.80/2.50-4 Jag Tread Flat Free - 3" Centered - 1/2" Ball Bearings (26)
- GATES Predator Single Belts, AP66 (AP66)
- BUNTING BEARINGS Flanged Bearing, 1" I.D., 1-1/4" O.D., 1" L (EBCF162008)
- NTN NTN R4AZZ, RadialDeep Groove Ball Bearing 025 In Id X 0625 In Od X 02812 In W Double Shielded (R4AZZ)
- NTN NTN 6309, RadialDeep Groove Ball Bearing 45 Mm Id X 100 Mm Od X 25 Mm W Open (6309)
- NTN Radial/Deep Groove Ball Brg - 30 Mm Id X 62 Mm Od X 24 Mm W; Double Sealed (88506 C2)
- NTN Radial Ball Bearing, Nylon, 0.7000 In. W (205RHN)
- NTN NTN 6314 C3, RadialDeep Groove Ball Bearing 70 Mm Id X 150 Mm Od X 35 Mm W Open (6314 C3)
- NTN Radial Ball Bearing, Sealed, 30mm Bore Dia (6206LLBC3/L627)
- NTN NTN TMB304, RadialDeep Groove Ball Bearing 20 Mm Id X 52 Mm Od X 15 Mm W Open (TMB304)
- Ntn Radial Ball Bearings