Shop All Miniature Ball Bearings
Ntn
NTN 6002LB, Small Size Ball Bearing
Mfr # 6002LB
Zoro # G507377992
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Dynamic Load Capacity 1390 lbf6200 N6.20 kN
- Bearing Material Steel
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6002LB
- Zoro # G507377992
- Country of Origin Taiwan, Province of China
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Dynamic Load Capacity | 1390 lbf6200 N6.20 kN |
Bearing Material | Steel |
Cage Material | Steel |
Seal Material | Nitrile Rubber |
Temp. Range | -40 to 250 ÂşF |
Bearing Seal Type | Non-Contact |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Gage, Sight Plug, Lo PSI (LSP151-06-01)
- DIXON JIC F UNF, 3/4, SwivelxPushon Hose, 1/2" (2870812C)
- TOMPKINS Hydraulic Fitting-Steel08FP CAP (5406-CAP-08)
- MARKAL Precision Spout Oiler, 4 Oz. (79704)
- NTN Small Size Ball Brg (6203ZZ C3)
- NTN Small Size Ball BrgStandard (6204ZZC3)
- NTN Small Size Ball Brg (6202LLBC3)
- NTN Small Size Ball Brg (6205ZZ C3)
- NTN Small Size Ball BrgStandard (6206LLBC3)
- NTN Small Size Ball Brg (6307LLB C3)
- TRITAN Min Ball Bearing, SS, 0.625In Bore Dia (SSR10 2RS FM222)
- Ntn Miniature Ball Bearings