Shop All Radial Ball Bearings
Ntn
NTN 6000LLU, RadialDeep Groove Ball Bearing 10 Mm Id X 26 Mm Od X 8 Mm W Double Sealed
Mfr # 6000LLU
Zoro # G707381997
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Pressed Steel
- Outside Dia. 26 mm
- Width 8 mm
- Dynamic Load Capacity 4550 N
- Type Round Bore Standard Small
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6000LLU
- Zoro # G707381997
- Country of Origin Taiwan, Province of China
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 26 mm |
Width | 8 mm |
Details
Cage Material | Pressed Steel |
Dynamic Load Capacity | 4550 N |
Type | Round Bore Standard Small |
Seal Material | Nitrile Rubber |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1250488, Pressure Line, 10 micron (ZX-1250488)
- PIX Belt, A/4L, 1/2 x 177 in. OC (A175)
- D&D Timing Belt, 3M, 15 x 159mm PL, T53 (159-3M-15)
- MILTON Coupler Washer, M / T-Style (768)
- NTN NTN 6200AZ, RadialDeep Groove Ball Brg 10 Mm Id X 30 Mm Od X 9 Mm W Single Shielded, NTN 6200AZ (6200AZ)
- NTN NTN 6308ZZ, RadialDeep Groove Ball Bearing 40 Mm Id X 90 Mm Od X 23 Mm W Double Shielded (6308ZZ)
- NTN NTN 6201ZZ/12.7/9B, RadialDeep Groove Ball Brg 127 Mm Id X 32 Mm Od X 10 Mm W Double Shielded, NTN 6201ZZ1279B (6201ZZ/12.7/9B)
- NTN NTN 1210, SelfAligning Ball Bearing 50 Mm Id X 90 Mm Od X 20 Mm W Cylindrical Bore Open (1210)
- NTN NTN 6305ZZ, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Double Shielded (6305ZZ)
- NTN Radial Bearing, Double Seal, 35mm Bore (6007LLUC3/L627)
- FAG BEARINGS FAG-6000 2RSR, Deep Groove BBear, Single Row 90Mm, 6000 2RSR (6000 2RSR)
- Ntn Ball Bearings