Shop All Tapered Roller Bearings
Ntn
NTN 535, Tapered Roller Bearing Cone 175 In Id X 1455 In W
Mfr # 535
Zoro # G307381038
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dynamic Load Capacity (Lb.) 34500 lbf154000 N154.00 kN
- Temp. Range (F) -40 to 250 ºF
- Type Cone
- Material Case Carburized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 535
- Zoro # G307381038
- Country of Origin Japan
- Category Tapered Roller Bearings
Details
Dynamic Load Capacity (Lb.) | 34500 lbf154000 N154.00 kN |
Temp. Range (F) | -40 to 250 ºF |
Type | Cone |
Material | Case Carburized Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynalocke, Sanding Head Assembly, 61320 (61320)
- WORLDWIDE ELECTRIC Worldwide HdRF262-20/1-DE-56C Cast Iron Right Angle Worm Gear Reducer 20:1 Ratio 56C Frame (HdRF262-20/1-DE-56C)
- FASCO HVAC Motor, 1/25 HP, 1550 rpm, 115V, 3.3 (D332)
- SPEEDAIRE Desiccant Air Dryer, 25 CFM, Silica Gel (5VC91)
- NTN Taper Roller Bearing Cup, 3 1/2in Bore (382A)
- NTN Tapered Roller Bearing Cones (67780)
- NTN Taper Roller Bearing Cup, 2 5/32in Bore (15245)
- NTN Tapered Roller Bearing Cones (25578)
- NTN Tapered Roller Bearing Cone, LM104949 (LM104949)
- NTN Tapered Roller Brg Cup - Single Cup; 4 In Od X 0.7813 In W; Case Carburized Steel (28920)
- TRITAN Tapered Roller Bearing, Cup, 3.8125-in. Outside Dia., 0.625-in. Width (382A)
- Ntn Tapered Roller Bearings