Shop All Angular Contact Bearings
Ntn
NTN 5314, Double Row Angular Contact Bearing 70 Mm Id X 150 Mm Od X 635 Mm W Open
Mfr # 5314
Zoro # G707377174
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 70 mm
- Width 63.5 mm
- Dynamic Load Capacity (N) 153000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 5314
- Zoro # G707377174
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 70 mm |
Width | 63.5 mm |
Details
Dynamic Load Capacity (N) | 153000 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 1.000 In Bore, 6.000 In L (TWN16)
- WILKERSON Bracket, C Mounting (GPA-96-605)
- NSK NSK 6204NR, 6200 Series Single Row Deep Groove Ball Bearing (6204NR)
- CURT QuickPin No-Latch 2" Trailer Coupler (2" Channel, 3,500 lbs) (25470)
- NTN NTN 5203, Double Row Angular Contact Bearing 17 Mm Id X 40 Mm Od X 175 Mm W Open (5203)
- NTN NTN 5204, Double Row Angular Contact Bearing 20 Mm Id X 47 Mm Od X 206 Mm W Open (5204)
- NTN NTN 3308, Double Row Angular Contact Bearing 40 Mm Id X 90 Mm Od X 365 Mm W Open (3308)
- NTN NTN 51213, Angular Thrust Bearing Single Row 65 Mm Id X 100 Mm Od X 27 Mm W Steel Cage (51213)
- NTN Double Row Angular Contact Brg - 15 Mm Id X 35 Mm Od X 15.9 Mm W, Double Shielded (5202ZZ)
- NTN NTN 7203, Angular Contact Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Open (7203)
- NSK NSK-7306BYG, Angular Contact Ball Bearing, 7306BYG (7306BYG)
- Ntn Angular Contact Bearings