Shop All Angular Contact Bearings
Ntn
NTN 5304NR, Double Row Angular Contact Bearing 20 Mm Id X 52 Mm Od X 222 Mm W Open
Mfr # 5304NR
Zoro # G607377298
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30º
- Cage Material Steel
- Type Angular Contact Ball Bearing
- Temp. Range (F) -40 to 250ºF-40 to 120ºC
- Dynamic Load Capacity (N) 4650 lbf20600 N20.60 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 5304NR
- Zoro # G607377298
- Country of Origin Japan
- Category Angular Contact Bearings
Details
Contact Angle (Degree) | 30º |
Cage Material | Steel |
Type | Angular Contact Ball Bearing |
Temp. Range (F) | -40 to 250ºF-40 to 120ºC |
Dynamic Load Capacity (N) | 4650 lbf20600 N20.60 kN |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G1SC-075-B One-Piece Clamping Collar (G1SC-075-B)
- RIDGID Construction Inner-Outer Reamers, RIDGID 29983 (29983)
- DAYTON 3L380 V-Belt, 38" Outside Length, 3/8" Top Width, 1 Ribs (3L380)
- AIGNEP USA Elbow Connector, 53/64" Hex, 12mm Tube (55110-12-1/2)
- NTN NTN 51109, Angular Thrust Bearing Single Row 45 Mm Id X 65 Mm Od X 14 Mm W Steel Cage (51109)
- NTN Angular Contact Ball Bearing, 3205 (3205)
- NTN NTN 7017, Angular Contact Bearing 85 Mm Id X 130 Mm Od X 22 Mm W Open (7017)
- NTN Bearing, 40mm Bore Dia., 80mm Outside Dia. (7208BL1BG)
- NTN Angular Bearing, 40 Deg, 12mm Bore, 32mm OD (7201BG)
- NTN Duplex Angular Contact Brg - 40 Mm Id X 90 Mm Od X 46 Mm W; Open (7308DB)
- RHP Super Precision.- 7200 Series Angular Contact Bearing Duplex (7213 CTDULP4)
- Ntn Ball Bearings