Shop All Angular Contact Bearings
Ntn
NTN 5304, Double Row Angular Contact Bearing 20 Mm Id X 52 Mm Od X 222 Mm W Open
Mfr # 5304
Zoro # G607377281
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 25 deg
- Bore Dia. 20 mm
- Outside Dia. 52 mm
- Width 22.2 mm
- Cage Material Pressed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 5304
- Zoro # G607377281
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 52 mm |
Width | 22.2 mm |
Details
Contact Angle (Degree) | 25 deg |
Cage Material | Pressed Steel |
Type | Round Bore |
Bearing Material | High Carbon Chrome Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 24 Stroke - 1.5 Rod (211382)
- GAST 1423-101Q-G625 Rotary Vane Pump (1423-101Q-G625)
- PARKER Filter/Regulator/Lubrcator, 1-1/2 In. NPT (C628-12FRLWGCWR)
- APACHE 38x36 Hydraulic Hose (98398232)
- NTN NTN 51207, Angular Thrust Bearing Single Row 35 Mm Id X 62 Mm Od X 18 Mm WResin Cage (51207)
- NTN NTN 51103, Angular Thrust Bearing Single Row 17 Mm Id X 30 Mm Od X 9 Mm WResin Cage (51103)
- NTN NTN 5204, Double Row Angular Contact Bearing 20 Mm Id X 47 Mm Od X 206 Mm W Open (5204)
- NTN Bearing, 40mm Bore Dia., 80mm Outside Dia. (7208BL1BG)
- NTN NTN 3306, Double Row Angular Contact Bearing 30 Mm Id X 72 Mm Od X 302 Mm W Open (3306)
- NTN Angular Contact Brg - 140 Mm Id X 250 Mm Od X 42 Mm W; Open (7228BG 3110-21-692-4869)
- NACHI 7300 Angular Contact Ball Bearing, 7305B (7305B)
- Ntn Angular Contact Bearings