Shop All Angular Contact Bearings
Ntn
NTN 5211NR, Double Row Angular Contact Bearing 55 Mm Id X 100 Mm Od X 333 Mm W Open
Mfr # 5211NR
Zoro # G707377280
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 25º
- Cage Material Steel
- Type Angular Contact Ball Bearing
- Temp. Range (F) -40 to 250ºF-40 to 120ºC
- Bearing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 5211NR
- Zoro # G707377280
- Country of Origin Japan
- Category Angular Contact Bearings
Details
Contact Angle (Degree) | 25º |
Cage Material | Steel |
Type | Angular Contact Ball Bearing |
Temp. Range (F) | -40 to 250ºF-40 to 120ºC |
Bearing Material | Steel |
Dynamic Load Capacity (N) | 12600 lbf56000 N56.00 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 4L210 21" Outside Length, 1/2" Top Width, 1 Ribs (4L210-2)
- TSUBAKI Sprocket , 50 Chain Size, 36 # of Teeth (50BTL36)
- TOMPKINS Hydraulic Fitting-Flange16MJ-16FL C61 90 NO BRAZE (NB6890-16-16)
- KSM Deep Groove, 0.625in Bore, 2 Rubber Seals (R10 2RS)
- NTN NTN 51213, Angular Thrust Bearing Single Row 65 Mm Id X 100 Mm Od X 27 Mm W Steel Cage (51213)
- NTN NTN 3209, Double Row Angular Contact Bearing 45 Mm Id X 85 Mm Od X 302 Mm W Open (3209)
- NTN NTN 7211B, Angular Contact Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (7211B)
- NTN NTN 51205, Angular Thrust Bearing Single Row 25 Mm Id X 47 Mm Od X 15 Mm WResin Cage (51205)
- NTN Double Row Angular Contact Brg - 15 Mm Id X 42 Mm Od X 19 Mm W; Open (5302)
- NTN NTN 5314, Double Row Angular Contact Bearing 70 Mm Id X 150 Mm Od X 635 Mm W Open (5314)
- SKF Angular Contact Bearing, 45mm, O.D. 85mm (7209 BECBY)
- Ntn Angular Contact Bearings