Shop All Angular Contact Bearings
Ntn
NTN 5207NR, Double Row Angular Contact Bearing 35 Mm Id X 72 Mm Od X 27 Mm W Open
Mfr # 5207NR
Zoro # G607377274
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 30 deg
- Bore Dia. 35 mm
- Outside Dia. 72 mm
- Width 27 mm
- Cage Material Pressed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 5207NR
- Zoro # G607377274
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 35 mm |
Outside Dia. | 72 mm |
Width | 27 mm |
Details
Contact Angle (Degree) | 30 deg |
Cage Material | Pressed Steel |
Type | Round Bore |
Dynamic Load Capacity (N) | 39000 N |
Bearing Material | High Carbon Chrome Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON AirChief Ind MNPT, 1/4", Coupler 1/4", BR (DC21)
- HYDRAULI-FLEX 1/2" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 1/2" Male Pipe Rigid Fitting, 60" (R208-AJ08MP-AJ08MP-60")
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B723BB553A)
- MASTER PNEUMATIC FD60 L60D R75 (FDRL65D-3)
- NTN NTN 3308, Double Row Angular Contact Bearing 40 Mm Id X 90 Mm Od X 365 Mm W Open (3308)
- NTN Angular Bearing, 40 Deg, 12mm Bore, 32mm OD (7201BG)
- NTN NTN 3208, Double Row Angular Contact Bearing 40 Mm Id X 80 Mm Od X 302 Mm W, Open (3208)
- NTN NTN 51200, Angular Thrust Bearing Single Row 10 Mm Id X 26 Mm Od X 11 Mm WResin Cage (51200)
- NTN NTN 5305, Double Row Angular Contact Bearing 25 Mm Id X 62 Mm Od X 254 Mm W Open (5305)
- NTN NTN 7212B, Angular Contact Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Open (7212B)
- SKF Angular Contact Bearing, 65mm, O.D. 140mm (7313 BECBM)
- Ntn Ball Bearings