Shop All Angular Contact Bearings
Ntn
NTN 51200, Angular Thrust Bearing Single Row 10 Mm Id X 26 Mm Od X 11 Mm WResin Cage
Mfr # 51200
Zoro # G507377176
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Resin
- Type Thrust Ball Bearing
- Bearing Material Steel
- Temp. Range (F) -40 to 250ºF-40 to 120ºC
- Dynamic Load Capacity (N) 2860 lbf12700 N12.70 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 51200
- Zoro # G507377176
- Country of Origin Japan
- Category Angular Contact Bearings
Details
Cage Material | Resin |
Type | Thrust Ball Bearing |
Bearing Material | Steel |
Temp. Range (F) | -40 to 250ºF-40 to 120ºC |
Dynamic Load Capacity (N) | 2860 lbf12700 N12.70 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket MTD 754-0430 Replacement Belt, 3LK350 (3LK350)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (287269)
- DIXON Swivel Joint Style 30 FNPT, MI, 2" (230FXFMI00000)
- DAYTON BX62 Cogged V-Belt, 65 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L277 (6L277)
- NTN NTN 3208, Double Row Angular Contact Bearing 40 Mm Id X 80 Mm Od X 302 Mm W, Open (3208)
- NTN Angular Contact Ball Bearing, 3310 (3310)
- NTN Angular Bearing, 40 Deg, 55mm Bore, 120 OD (7311BG)
- NTN Angular Thrust Brg - Single Row; 25 Mm Id X 42 Mm Od X 11 Mm W;Resin Cage (51105)
- NTN Angular Contact Ball Bearing, 3205 (3205)
- NTN Angular Bearing, 40 Deg, 40mm Bore, 90mm OD (7308BG)
- FAFNIR Double Row Angular Contact Ball Bearing, #5210W (5210W)
- Ntn Angular Contact Bearings