Shop All Cylindrical Roller Bearings
Ntn
NTN 4R2906C3, Cylindrical Roller Bearing 145 Mm Id X 210 Mm Od X 155 Mm W Open
Mfr # 4R2906C3
Zoro # G007379472
product price: $2,569.99
/ea
Free Shipping & Returns
$2,569.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Machined Steel
- Temp. Range (F) -40 to 250 ºF
- Type Cylindrical Roller Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 4R2906C3
- Zoro # G007379472
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Details
Cage Material | Machined Steel |
Temp. Range (F) | -40 to 250 ºF |
Type | Cylindrical Roller Bearing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP 1/2" x 50 ft Braided Polyurethane Hose 210 psi BL (PBH12-50CB4*)
- IGUS Flange, 2 Bolt, Bore Dia 0.3125 In (EFOI-05 R)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-7/8 In, St (4X230)
- BANDO TimingBelt, Synchro-Link, Neoprene, 124L100 (124L100G)
- NTN NTN NJ211, Cylindrical Roller Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (NJ211)
- NTN NTN NU320, Cylindrical Roller Bearing 100 Mm Id X 215 Mm Od X 47 Mm W Open (NU320)
- NTN NTN NU317, Cylindrical Roller Bearing 85 Mm Id X 180 Mm Od X 41 Mm W Open (NU317)
- NTN Cylindrical Roller Brg (NU2211)
- NTN NTN NU319C3, Cylindrical Roller Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (NU319C3)
- NTN NTN NU318, Cylindrical Roller Bearing 90 Mm Id X 190 Mm Od X 43 Mm W Open (NU318)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- Ntn Roller Bearings