Shop All Tapered Roller Bearings
Ntn
NTN 48286, Tapered Roller Bearing Cone 4875 In Id X 15 In W
Mfr # 48286
Zoro # G707379314
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dynamic Load Capacity (Lb.) 55500 lbf247000 N247.00 kN
- Material Case Carburized Steel
- Type Cone
- Temp. Range (F) -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 48286
- Zoro # G707379314
- Country of Origin United States
- Category Tapered Roller Bearings
Details
Dynamic Load Capacity (Lb.) | 55500 lbf247000 N247.00 kN |
Material | Case Carburized Steel |
Type | Cone |
Temp. Range (F) | -40 to 250 ºF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. (HZY05030-15-51-G)
- EATON AEROQUIP Hose Fitting, JIC Swivel, Straight, G 1/2 (1A8JF8)
- MILTON M Style Coupler, 3/8" MNPT, PK10 (719)
- TSUBAKI Offset Link, British Standard, PK5 (RF06BOL)
- NTN Taper Roller Bearing Cup, 2 1/8in Bore (M86610)
- NTN NTN 4T LM501310, Tapered Roller Bearing Cup Single Cup 2891 In Od X 058 In W Case Carburized Steel (4T LM501310)
- NTN NTN 07210X, Tapered Roller Bearing Cup Single Cup 2 In Od X 05 In W Case Carburized Steel (07210X)
- NTN NTN 15113, Tapered Roller Bearing Cone 1125 In Id X 08125 In W (15113)
- NTN Tapered Roller Brg Cup - Single Cup; 3.3465 In Od X 0.5313 In W; Case Carburized Steel (18720)
- NTN Tapered Roller Bearing Cone, 15117 (15117)
- TIMKEN TIM 645#0 90054 W/632D#0, Tapered Roller Bearing 48 Od, Trb Single Cone Precision 48 Od (645#0 90054 W/632D#0)
- Ntn Tapered Roller Bearings