Shop All Tapered Roller Bearings
Ntn
NTN 41125, Tapered Roller Bearing Cone 1125 In Id X 0955 In W
Mfr # 41125
Zoro # G107380163
original price:
$47.99
12% off
new price: $42.09
/ea
$42.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dynamic Load Capacity (Lb.) 13000 lbf58000 N58.00 kN
- Material Case Carburized Steel
- Temp. Range (F) -40 to 250 ºF
- Type Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 41125
- Zoro # G107380163
- Country of Origin Japan
- Category Tapered Roller Bearings
Details
Dynamic Load Capacity (Lb.) | 13000 lbf58000 N58.00 kN |
Material | Case Carburized Steel |
Temp. Range (F) | -40 to 250 ºF |
Type | Cone |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 11M1850 (11M1850)
- CENTURY Condenser Fan Motor, 1/6to1/4HP, 1075 rpm (9723)
- GATES 1626 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B61)
- POWERFLITE 3L210 21" Outside Length, 3/8" Top Width, 1 Ribs (3L210-2)
- NTN Tapered Roller Bearing Cone, M86649 (M86649)
- NTN NTN 532A, Tapered Roller Bearing Cup Single Cup 4375 In Od X 11875 In W Case Carburized Steel (532A)
- NTN Tapered Roller Bearing Cone, JHM522649 (JHM522649)
- NTN Taper Roller Bearing Cup, 1 35/64in Bore (LM11910)
- NTN NTN 4T-H715311, Tapered Roller Bearing Cup Single Cup 5375 In Od X 14375 In W Case Carburized Steel (4T-H715311)
- NTN Taper Roller Bearing Cone, 2.625 Bore In (HM212049)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM89411N)
- Ntn Roller Bearings