Shop All Tapered Roller Bearings
Ntn
NTN 390A, Tapered Roller Bearing Cone 25 In Id X 0866 In W
Mfr # 390A
Zoro # G507380800
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dynamic Load Capacity (Lb.) 20200 lbf90000 N90.00 kN
- Type Cone
- Temp. Range (F) -40 to 250 ºF
- Material Case Carburized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 390A
- Zoro # G507380800
- Country of Origin United States
- Category Tapered Roller Bearings
Details
Dynamic Load Capacity (Lb.) | 20200 lbf90000 N90.00 kN |
Type | Cone |
Temp. Range (F) | -40 to 250 ºF |
Material | Case Carburized Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RMX INDUSTRIES Hose Reel Hd Swivel Mount 140 Degree For Dual Arm (HRS3812DA)
- WESTWARD Grease Gun Coupler, Steel, Zerk (45FG44)
- APACHE 1" x 50 ft Multipurpose Air Hose 300 psi Red (98129731)
- SKF SKF-6307 2Z/C3GJN, Single Row Ball Brgs, 6307 2ZC3GJN (6307 2Z/C3GJN)
- NTN Tapered Roller Bearing Cone, JLM710949C (JLM710949C)
- NTN Taper Roller Bearing Cup, 2 55/64in Bore (3820)
- NTN Taper Roller Bearing Cup, 1 3/4in Bore (07196)
- NTN Tapered Roller Bearing Cone, 2-3/16 (4T-28680)
- NTN Taper Roller Bearing Cup, 2 5/32in Bore (15245)
- NTN NTN 56662, Tapered Roller Bearing Cup Single Cup 6625 In Od X 10625 In WCase Carburized Steel (56662)
- NTN Tapered Roller Bearing Cones (HH221434)
- Ntn Roller Bearings