Shop All Tapered Roller Bearings
Ntn
NTN 3478, Tapered Roller Bearing Cone 1375 In Id X 11721 In W
Mfr # 3478
Zoro # G307380215
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dynamic Load Capacity (Lb.) 20900 lbf93000 N93.00 kN
- Temp. Range (F) -40 to 250 ºF
- Type Cone
- Material Case Carburized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 3478
- Zoro # G307380215
- Country of Origin Japan
- Category Tapered Roller Bearings
Details
Dynamic Load Capacity (Lb.) | 20900 lbf93000 N93.00 kN |
Temp. Range (F) | -40 to 250 ºF |
Type | Cone |
Material | Case Carburized Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Radial Bearing, Double Row, 30mm Bore (2206-2RS-TVH)
- OIL SAFE Mini Spout Lid, w/0.27 In Out, Mid Green (100405)
- FESTO Filter Regulator LFR-1/4-DB-7-MINI-H (LFR-1/4-DB-7-MINI-H)
- DICOR Dicor 551LSD-12 EPDM Non-Sag Lap Seal - 10.3 oz. Tube, Dove (Bright White) (551LSD-12)
- NTN Taper Roller Bearing Cup, 2 43/64in Bore (LM102910)
- NTN Tapered Roller Bearing Assy., 22.75 mm (4T-30307)
- NTN Tapered Roller Bearing Cup (4T-HM88510PX2)
- NTN Cone & Cup - 65 Mm Id X 100 Mm Od X 23 Mm W; Single Row; Through Hardened Steel (32013)
- NTN Tapered Roller Bearing Assy., 4T-30304 (30304)
- NTN Tapered Roller Bearing Cones (67780)
- SKF Tapered Roller Bearings (30204 J2/Q)
- Ntn Roller Bearings