Shop All Tapered Roller Bearings
Ntn
NTN 339, Tapered Roller Bearing Cone 1378 In Id X 0882 In W
Mfr # 339
Zoro # G707380051
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dynamic Load Capacity (Lb.) 15300 lbf68000 N68.00 kN
- Type Cone
- Material Case Carburized Steel
- Temp. Range (F) -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 339
- Zoro # G707380051
- Country of Origin Japan
- Category Tapered Roller Bearings
Details
Dynamic Load Capacity (Lb.) | 15300 lbf68000 N68.00 kN |
Type | Cone |
Material | Case Carburized Steel |
Temp. Range (F) | -40 to 250 ºF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brushes (M1900026.05)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-5/8)
- D&D Belt, VS, 1.187 x 55in OC (1922V544)
- DAYTON 4X815 Flange Mount Bearing (2 Bolt) (4X815)
- NTN Tapered Roller Bearing Cone, LM104949 (LM104949)
- NTN Taper Roller Bearing Cup, 1 35/64in Bore (LM11910)
- NTN Tapered Roller Bearing Cones (9278)
- NTN NTN HM88649, Tapered Roller Bearing Cone 1375 In Id X 1 In W (HM88649)
- NTN Tapered Roller Bearing Assy., 4T-30207 (30207)
- NTN NTN 31597, Tapered Roller Bearing Cone 14375 In Id X 1125 In W (31597)
- NTN Tapered Roller Bearing Assy., 29.25 mm (4T-30310D)
- Ntn Tapered Roller Bearings