Shop All Tapered Roller Bearings
Ntn
NTN 32306CR, Cone Cup 30 Mm Id X 72 Mm Od X 2875 Mm W, Single Row, Case Carburized Steel
Mfr # 32306CR
Zoro # G707382871
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dynamic Load Capacity (Lb.) 15700 lbf70000 N70.00 kN
- Material Case Carburized Steel
- Temp. Range (F) -40 to 250 ºF
- Type Tapered Roller Bearing
- Lubrication w/o Oil Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 32306CR
- Zoro # G707382871
- Country of Origin Japan
- Category Tapered Roller Bearings
Details
Dynamic Load Capacity (Lb.) | 15700 lbf70000 N70.00 kN |
Material | Case Carburized Steel |
Temp. Range (F) | -40 to 250 ºF |
Type | Tapered Roller Bearing |
Lubrication | w/o Oil Hole |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, 1/5 HP, Replacement For: 3105054.005 (ORV4540)
- B B MANUFACTURING 1635-5M-09, Timing Belt, Neoprene, Fiberglass (1635-5M-09)
- B B MANUFACTURING 295-5M-15, Timing Belt, Neoprene, Fiberglass (295-5M-15)
- D&D 50" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX500)
- NTN NTN 48286, Tapered Roller Bearing Cone 4875 In Id X 15 In W (48286)
- NTN Taper Roller Bearing Cup, 6 23/32in Bore (HH221410)
- NTN Tapered Roller Bearing Cone, 29685 (29685)
- NTN NTN HM804848, Tapered Roller Bearing Cone 1906 In Id X 11563 In W (HM804848)
- NTN Tapered Roller Bearing Assy., 0.591 (4T-07100/07204)
- NTN NTN 07210X, Tapered Roller Bearing Cup Single Cup 2 In Od X 05 In W Case Carburized Steel (07210X)
- TIMKEN TRB UNIPAC Assembly <4 OD, JRM4249-90UC1 (JRM4249-90UC1)
- Ntn Roller Bearings