Shop All Angular Contact Bearings
Ntn
NTN 3214, Double Row Angular Contact Bearing 70 Mm Id X 125 Mm Od X 397 Mm W Open
Mfr # 3214
Zoro # G007377188
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 32º
- Cage Material Steel
- Type Angular Contact Ball Bearing
- Temp. Range (F) -40 to 250ºF-40 to 120ºC
- Dynamic Load Capacity (N) 20900 lbf93000 N93.00 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 3214
- Zoro # G007377188
- Country of Origin Japan
- Category Angular Contact Bearings
Details
Contact Angle (Degree) | 32º |
Cage Material | Steel |
Type | Angular Contact Ball Bearing |
Temp. Range (F) | -40 to 250ºF-40 to 120ºC |
Dynamic Load Capacity (N) | 20900 lbf93000 N93.00 kN |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Food Grade White Graphite Lube, ISO 220 (FOODSAFE WHITE-GRAPHITE FG-220)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (5ZEE0)
- RUSTLICK Cutting and Grinding Fluid, Pail, 5 gal. (74055)
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, El, 1.4In (9069-0818)
- NTN NTN 51120, Angular Thrust Bearing Single Row 100 Mm Id X 135 Mm Od X 25 Mm W Steel Cage (51120)
- NTN NTN 3209, Double Row Angular Contact Bearing 45 Mm Id X 85 Mm Od X 302 Mm W Open (3209)
- NTN NTN 51108, Angular Thrust Bearing Single Row 40 Mm Id X 60 Mm Od X 13 Mm W Steel Cage (51108)
- NTN Angular Contact Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Open (7207 BL1G)
- NTN Double Row Angular Contact Bb (DF0863LLA 2TS2)
- NTN Angular Bearing, 40 Deg, 15mm Bore, 35mm OD (7202BG)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, Snap Ring, 20mm Bore, 52mm OD, 22.2mm W (5304 ZZNR/C3 PRX)
- Ntn Ball Bearings