Shop All Angular Contact Bearings
Ntn
NTN 3206, Double Row Angular Contact Bearing 30 Mm Id X 62 Mm Od X 238 Mm W Open
Mfr # 3206
Zoro # G507377305
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 32º
- Cage Material Steel
- Type Angular Contact Ball Bearing
- Temp. Range (F) -40 to 250ºF-40 to 120ºC
- Bearing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 3206
- Zoro # G507377305
- Country of Origin Japan
- Category Angular Contact Bearings
Details
Contact Angle (Degree) | 32º |
Cage Material | Steel |
Type | Angular Contact Ball Bearing |
Temp. Range (F) | -40 to 250ºF-40 to 120ºC |
Bearing Material | Steel |
Dynamic Load Capacity (N) | 5600 lbf24900 N24.90 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF&D SYSTEMS Push N Lube Grease Gun Filled, 2 oz. (40583)
- ZORO SELECT Coupler, 3/4 In Size (3LX96)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1 Bore Dia., 12 # of Teeth (80BS12H X 1)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A712SD-000-N)
- NTN Angular Bearing, 40 Deg, 12mm Bore, 32mm OD (7201BG)
- NTN NTN 7306, Angular Contact Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Open (7306)
- NTN Angular Bearing, 40 Deg, 70mm Bore, 150 OD (7314BG)
- NTN NTN 7204, Angular Contact Bearing 20 Mm Id X 47 Mm Od X 14 Mm W Open (7204)
- NTN Angular Contact Brg - 35 Mm Id X 72 Mm Od X 17 Mm W; Open (7207 BL1G)
- NTN NTN 3209, Double Row Angular Contact Bearing 45 Mm Id X 85 Mm Od X 302 Mm W Open (3209)
- TRITAN Angular Contact Ball Bearing, 40°, Flush Ground, 25mm Bore Dia., 52mm Outside Dia., 15mm Width (7205 BG)
- Ntn Angular Contact Bearings