Shop All Angular Contact Bearings
Ntn
NTN 3204, Double Row Angular Contact Bearing 20 Mm Id X 47 Mm Od X 206 Mm W Open
Mfr # 3204
Zoro # G707377297
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Angle (Degree) 32 deg
- Bore Dia. 20 mm
- Outside Dia. 47 mm
- Width 20.6 mm
- Cage Material Pressed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 3204
- Zoro # G707377297
- Country of Origin Japan
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 20 mm |
Outside Dia. | 47 mm |
Width | 20.6 mm |
Details
Contact Angle (Degree) | 32 deg |
Cage Material | Pressed Steel |
Type | Round Bore |
Dynamic Load Capacity (N) | 20800 N |
Bearing Material | High Carbon Chrome Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Micro-V Belts, 550J4 (550J4)
- CONTINENTAL CONTITECH A21 Wrapped V-Belt, 23" Outside Length, 1/2" Top Width, 1 Ribs (A21)
- LOC-LINE Elbow, Gray, 3/4", PK20 (69555-G)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP209-111D1)
- NTN Angular Bearing, 40 Deg, 45mm Bore, 100 OD (7309BG)
- NTN NTN 5304, Double Row Angular Contact Bearing 20 Mm Id X 52 Mm Od X 222 Mm W Open (5304)
- NTN NTN 3214, Double Row Angular Contact Bearing 70 Mm Id X 125 Mm Od X 397 Mm W Open (3214)
- NTN Angular Contact Brg - 140 Mm Id X 250 Mm Od X 42 Mm W; Open (7228BG 3110-21-692-4869)
- NTN NTN 5208, Double Row Angular Contact Bearing 40 Mm Id X 80 Mm Od X 302 Mm W Open (5208)
- NTN Angular Bearing, 40 Deg, 20mm Bore, 47mm OD (7204BG)
- SKF Angular Contact Bearing, 35mm, O.D. 72mm (7207 BECBY)
- Ntn Ball Bearings