Shop All Tapered Roller Bearings
Ntn
NTN 30309D, Cone Cup 45 Mm Id X 100 Mm Od X 2725 Mm W Single Row Case Carburized Steel, NTN 30309D
Mfr # 30309D
Zoro # G207477763
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dynamic Load Capacity (Lb.) 21600 lbf96000 N96.00 kN
- Material Through Hardened Steel
- Type Tapered Roller Bearing
- Temp. Range (F) -40 to 250 ºF
- Lubrication w/o Oil Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 30309D
- Zoro # G207477763
- Country of Origin Japan
- Category Tapered Roller Bearings
Details
Dynamic Load Capacity (Lb.) | 21600 lbf96000 N96.00 kN |
Material | Through Hardened Steel |
Type | Tapered Roller Bearing |
Temp. Range (F) | -40 to 250 ºF |
Lubrication | w/o Oil Hole |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 1,762 Nameplate RPM (182TTFBD6029)
- BAILEY D03 Solenoid Operated Control Valve, 12VDC, 20 GPM, 4-way 2 pos. spring offset closed (229329)
- PNEUMADYNE Toggle Valve, NC, 1/4 In, Push In (F11-30-66)
- TSUBAKI Chain Link, Single Strand, #40, PK5 (40 RL)
- NTN Tapered Roller Bearing Cone, 07097 (07097)
- NTN Tapered Roller Bearing Cone, 13687 (13687)
- NTN Tapered Roller Bearing Assy., 4T-30204 (30204)
- NTN Tapered Roller Bearing Assy., 30219U (30219)
- NTN NTN 56662, Tapered Roller Bearing Cup Single Cup 6625 In Od X 10625 In WCase Carburized Steel (56662)
- NTN NTN JHM318410, Tapered Roller Bearing Cup Single Cup 155 Mm Od X 355 Mm W (JHM318410)
- NTN NTN 41125, Tapered Roller Bearing Cone 1125 In Id X 0955 In W (41125)
- Ntn Tapered Roller Bearings