Shop All Tapered Roller Bearings
Ntn
NTN 30305, Cone Cup 25 Mm Id X 62 Mm Od X 1825 Mm W Single Row Case Carburized Steel
Mfr # 30305
Zoro # G707383014
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dynamic Load Capacity (Lb.) 47500 N
- Type Round Bore
- Bore (mm) 25 mm
- Outside Dia. (mm) 62 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 30305
- Zoro # G707383014
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (mm) | 62 mm |
Details
Dynamic Load Capacity (Lb.) | 47500 N |
Type | Round Bore |
Bore (mm) | 25 mm |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPA1257 Metric V-Belt, 1257mm Outside Length, 13mm Top Width, 1 Ribs (XPA1257)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6536)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54301)
- NTN Tapered Roller Bearing Cone, 3578 (3578)
- NTN Tapered Roller Bearing Cone, 29685 (29685)
- NTN Tapered Roller Brg Cone - 1.25 In Id X 0.66 In W (LM67048)
- NTN Tapered Roller Bearing Assy., 1.5 (560/553X)
- NTN NTN 4T-29675, Tapered Roller Bearing Cone 275 In Id X 1 In W (4T-29675)
- NTN Tapered Roller Bearing Assy., 0.937 (4T-2788/2720)
- TIMKEN TIM-45285A, Tapered Roller Bearing 4 Od, Trb Single Cone Cntrl Stand 4 Od, 45285A (45285A)
- Ntn Roller Bearings