Shop All Tapered Roller Bearings
Ntn
NTN 2793, Tapered Roller Bearing Cone 1375 In Id X 101 In W
Mfr # 2793
Zoro # G007380249
original price:
$24.99
11% off
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dynamic Load Capacity (Lb.) 16400 lbf73000 N73.00 kN
- Type Cone
- Temp. Range (F) -40 to 250 ºF
- Material Case Carburized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 2793
- Zoro # G007380249
- Country of Origin Japan
- Category Tapered Roller Bearings
Details
Dynamic Load Capacity (Lb.) | 16400 lbf73000 N73.00 kN |
Type | Cone |
Temp. Range (F) | -40 to 250 ºF |
Material | Case Carburized Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 148 x 118in OC, 2 Band (2/BX115)
- MARATHON MOTORS DDB Motor, PSC, OAO, 1/2 HP, 1-Ph, 1075 rpm (048A11O1674)
- QA1 Female Rod End, SS, LH, 1/2-20 (GFL8T)
- ENERPAC Washer, DA3138108 (DA3138108)
- NTN Taper Roller Bearing Cup, 2 63/64in Bore (JLM104910)
- NTN Tapered Roller Bearing Cone, 387AS (387AS)
- NTN NTN 17887, Tapered Roller Bearing Cone 17807 In Id X 08125 In W (17887)
- NTN Tapered Roller Brg Cone - 4.25 In Id X 0.844 In W (4T-37425)
- NTN Cone & Cup - 25 Mm Id X 47 Mm Od X 15 Mm W; Single Row; Case Carburized Steel (32005)
- NTN Taper Roller Bearing Cup, 5 5/8in Bore (37625)
- NSK Tapered Roller Metric Type (HR32008XJ)
- Ntn Tapered Roller Bearings