Shop All Radial Ball Bearings
Ntn
NTN 2306K, SelfAligning Ball Bearing 30 Mm Id X 72 Mm Od X 27 Mm W Tapered Bore Open
Mfr # 2306K
Zoro # G907378926
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Bearing Material Steel
- Temp. Range -40 to 250 ºF
- Type Self Aligning Ball Bearing
- Dynamic Load Capacity (Lb.) 7200 lbf32000 N32.00 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 2306K
- Zoro # G907378926
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Bearing Material | Steel |
Temp. Range | -40 to 250 ºF |
Type | Self Aligning Ball Bearing |
Dynamic Load Capacity (Lb.) | 7200 lbf32000 N32.00 kN |
Static Load Capacity | 1970 lbf8750 N8.75 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEWART R. BROWNE MFG CO Coiled Cable w/REB Clamp and Lug (RAC 30)
- BOSTON GEAR SpurGear, 20DP, 20PA, 40Teeth, Steel (YA40)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Orange (100506)
- MTD Belt-V B Sec X 13 (954-04083)
- NTN NTN 6011, RadialDeep Groove Ball Bearing 55 Mm Id X 90 Mm Od X 18 Mm W Open (6011)
- NTN NTN 6307ZZ, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Double Shielded (6307ZZ)
- NTN Radial/Deep Groove Ball Brg - 25 Mm Id X 62 Mm Od X 17 Mm W; Single Sealed (6305RS)
- NTN NTN 6313, RadialDeep Groove Ball Bearing 65 Mm Id X 140 Mm Od X 33 Mm W Open (6313)
- NTN Radial Ball Bearing, Sealed, 8mm Bore Dia (608LLBC3/5C)
- NTN NTN 6208LU, RadialDeep Groove Ball Bearing 40 Mm Id X 80 Mm Od X 18 Mm W Single Sealed (6208LU)
- NTN Radial Bearing, Sealed, 1.2500 In. Bore (R20LL/2AS)
- Ntn Ball Bearings