Shop All Radial Ball Bearings
Ntn
NTN 2207, SelfAligning Ball Bearing 35 Mm Id X 72 Mm Od X 23 Mm W Cylindrical Bore Open
Mfr # 2207
Zoro # G407378983
product price: $85.55
/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Temp. Range -40 to 250 ºF
- Type Self Aligning Ball Bearing
- Dynamic Load Capacity (Lb.) 4900 lbf21700 N21.70 kN
- Ball Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 2207
- Zoro # G407378983
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Temp. Range | -40 to 250 ºF |
Type | Self Aligning Ball Bearing |
Dynamic Load Capacity (Lb.) | 4900 lbf21700 N21.70 kN |
Ball Material | Steel |
Static Load Capacity | 1480 lbf6600 N6.60 kN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Nylon Recoil Hose 1/4X25 Ft. (KTI71025)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 26"L, LH, 304SS (062707000100)
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (203PPG)
- DURA-PREMIUM TORQUE Timing Belt, XL, 031 x 33in PL, T165 (330XL031)
- NTN NTN 6208, RadialDeep Groove Ball Bearing 40 Mm Id X 80 Mm Od X 18 Mm W Open (6208)
- NTN Radial/Deep Groove Ball Brg - 50 Mm Id X 110 Mm Od X 27 Mm W; Single Sealed (6310LB)
- NTN NTN 6007LLU C3/EM, RadialDeep Groove Ball Bearing 35 Mm Id X 62 Mm Od X 14 Mm W Double Sealed (6007LLU C3/EM)
- NTN NTN 6202LLB15.875, RadialDeep Groove Ball Brg 15875 Mm Id X 35 Mm Od X 11 Mm W Double Sealed, NTN 6202LLB15875 (6202LLB15.875)
- NTN Radial Bearing, Shield, 0.1875 In. Bore (RA3ZZ/2AS)
- NTN Radial Ball Bearing, Shielded, 40mm Bore (6308ZZC3/L627)
- FAG BEARINGS FAG 6312 2ZR C3, Deep Groove Ball Bear, SRow 90140Mm (6312 2ZR C3)
- Ntn Ball Bearings