Shop All Radial Ball Bearings
Ntn
NTN 2206, SelfAligning Ball Bearing 30 Mm Id X 62 Mm Od X 20 Mm W Cylindrical Bore Open
Mfr # 2206
Zoro # G607378882
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cage Material Steel
- Type Self Aligning Ball Bearing
- Dynamic Load Capacity (Lb.) 3450 lbf15300 N15.30 kN
- Temp. Range -40 to 250 ºF
- Static Load Capacity 1020 lbf4550 N4.55 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 2206
- Zoro # G607378882
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Type | Self Aligning Ball Bearing |
Dynamic Load Capacity (Lb.) | 3450 lbf15300 N15.30 kN |
Temp. Range | -40 to 250 ºF |
Static Load Capacity | 1020 lbf4550 N4.55 kN |
Ball Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In (SSU12)
- DODGE TP-E-315R TYPE E-XTRA (023165 TP-E-315R)
- DUROMAX 3 in. x 50 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0350D)
- CHICAGO DIE CASTING PULLEY 2-1/4X3/4"" (225A7)
- NTN Radial/Deep Groove Ball Bearing - 15 MM Id X 35 MM Od X 15.9 MM W; Double Shielded (63202ZZ)
- NTN NTN 6205LB, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Single Sealed (6205LB)
- NTN NJ204C3, Cylindrical Roller Brg 20 Mm Id X 47 Mm Od X 14 Mm W Open (NJ204/C3)
- NTN NTN 63203LLB, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 175 Mm W Double Sealed (63203LLB)
- NTN Radial Ball Bearing, Sealed, 20mm Bore Dia (6004LLBC3/L627)
- NTN NTN 6211, RadialDeep Groove Ball Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (6211)
- BAILEY Double Sealed Bearing 1/2 Id, 1.25 Od, 0.39 Width, 150213 (150213)
- Ntn Radial Ball Bearings