Shop All Tapered Roller Bearings
Ntn
NTN 15113, Tapered Roller Bearing Cone 1125 In Id X 08125 In W
Mfr # 15113
Zoro # G607380052
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dynamic Load Capacity (Lb.) 10500 lbf46500 N46.50 kN
- Temp. Range (F) -40 to 250 ºF
- Type Cone
- Material Case Carburized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 15113
- Zoro # G607380052
- Country of Origin Japan
- Category Tapered Roller Bearings
Details
Dynamic Load Capacity (Lb.) | 10500 lbf46500 N46.50 kN |
Temp. Range (F) | -40 to 250 ºF |
Type | Cone |
Material | Case Carburized Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Yoke Track Roller, Size 52, Bore 25 mm (NATR25-PP-A)
- DAYTON Roller Chain, Riveted, 40NP ANSI, 10 ft. (2YDZ2)
- QA1 Male Stud, Rod End, RH, 23mm (MCMR10S)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 1792mm L - 8MGT-1792-36 (360G8M1792)
- NTN Tapered Roller Bearing Assy., 4T-32008X (32008X)
- NTN NTN 27881, Tapered Roller Bearing Cone 15 In Id X 08244 In W (27881)
- NTN Tapered Roller Bearing Cone, 2788 (2788)
- NTN NTN 65390, Tapered Roller Bearing Cone 19375 In Id X 175 In W (65390)
- NTN Taper Roller Bearing Cup, 2 5/8in Bore (LM501310)
- NTN NTN 31597, Tapered Roller Bearing Cone 14375 In Id X 1125 In W (31597)
- NTN Tapered Roller Bearing Assy., 20 mm (32010XU)
- Ntn Tapered Roller Bearings