Shop All Tapered Roller Bearings
Ntn
NTN 14139, Tapered Roller Bearing Cone 1377 In Id X 0771 In W
Mfr # 14139
Zoro # G507380220
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dynamic Load Capacity (Lb.) 10900 lbf48500 N48.50 kN
- Material Case Carburized Steel
- Temp. Range (F) -40 to 250 ºF
- Type Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 14139
- Zoro # G507380220
- Country of Origin Japan
- Category Tapered Roller Bearings
Details
Dynamic Load Capacity (Lb.) | 10900 lbf48500 N48.50 kN |
Material | Case Carburized Steel |
Temp. Range (F) | -40 to 250 ºF |
Type | Cone |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253807TC)
- SKF SKF 6204 2RSLTN9, Single Row Ball Bearings (6204 2RSLTN9)
- PARKER Filter Element, 0.01 Micron, 193 SCFM (6QP19-098)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3202)
- NTN Taper Roller Bearing Cup, 2 43/64in Bore (LM102910)
- NTN NTN M88010, Tapered Roller Bearing Cup Single Cup 26875 In Od X 06875 In W Case Carburized Steel (M88010)
- NTN Tapered Roller Bearing Cone, 07087 (07087)
- NTN Tapered Roller Bearing Cone, 21075 (21075)
- NTN Tapered Roller Bearing Cone, JM714249 (JM714249)
- NTN NTN 28682, Tapered Roller Bearing Cone 225 In Id X 09688 In W (28682)
- TIMKEN TIM-2790, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2790 (2790)
- Ntn Tapered Roller Bearings