Shop All Tapered Roller Bearings
Ntn
NTN 14118S, Tapered Roller Bearing Cone 11811 In Id X 0756 In W
Mfr # 14118S
Zoro # G907379930
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dynamic Load Capacity (Lb.) 10900 lbf48500 N48.50 kN
- Material Case Carburized Steel
- Temp. Range (F) -40 to 250 ºF
- Type Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 14118S
- Zoro # G907379930
- Country of Origin Japan
- Category Tapered Roller Bearings
Details
Dynamic Load Capacity (Lb.) | 10900 lbf48500 N48.50 kN |
Material | Case Carburized Steel |
Temp. Range (F) | -40 to 250 ºF |
Type | Cone |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree AirCompressor 2HP 20Gal Steel Tank w/AutoDrain (CAT-20020AD)
- DAYTON 3/3VX600 Banded V-Belt, 60" Outside Length, 1-1/8" Top Width, 3 Ribs (454U17)
- OPTIBELT V-Belt; 5V Series; V-Belt Style; 1 Band (5V710)
- CONTINENTAL Washdown Hose Assembly, 5/8" ID x 25 ft. (FRT058-25MF-G)
- NTN Tapered Roller Bearing Cone, 07097 (07097)
- NTN NTN 386A, Tapered Roller Bearing Cone 1875 In Id X 0864 In W (386A)
- NTN Cone & Cup - 35 Mm Id X 72 Mm Od X 24.25 Mm W; Single Row; Case Carburized Steel (32207)
- NTN NTN 4T-14118S, Tapered Roller Bearing Cone 11811 In Id X 0756 In W (4T-14118S)
- NTN Tapered Roller Bearing Cones (759)
- NTN Tapered Roller Bearing Cones (HH221434)
- TIMKEN TIM-02473, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 02473 (02473)
- Ntn Tapered Roller Bearings