Shop All Radial Ball Bearings
Ntn
NTN 1311K, SelfAligning Ball Bearing 55 Mm Id X 120 Mm Od X 29 Mm W Tapered Bore Open
Mfr # 1311K
Zoro # G007379694
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cage Material Steel
- Bearing Material Steel
- Static Load Capacity 4000 lbf17900 N17.90 kN
- Type Self Aligning Ball Bearing
- Dynamic Load Capacity (Lb.) 11600 lbf51500 N51.50 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 1311K
- Zoro # G007379694
- Country of Origin Japan
- Category Radial Ball Bearings
Details
Cage Material | Steel |
Bearing Material | Steel |
Static Load Capacity | 4000 lbf17900 N17.90 kN |
Type | Self Aligning Ball Bearing |
Dynamic Load Capacity (Lb.) | 11600 lbf51500 N51.50 kN |
Temp. Range | -40 to 250 ÂşF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON V Style High Flow Coupler, 3/8" MNPT, PK10 (767)
- LIQUIDYNAMICS Oil Pump, Stub Style, 3:1 (20001T-S2)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291LS-11)
- REELCRAFT Ultra Compact Hose Reel, 3/8 x 20ft (B3620 OLP)
- NTN NTN 608 2Z, RadialDeep Groove Ball Bearing 8 Mm Id X 22 Mm Od X 7 Mm W Double Shielded (608 2Z)
- NTN Radial/Deep Groove Ball Bearing - 50 MM Id X 90 MM Od X 20 MM W; Double Sealed (6210LLBNR)
- NTN Radial Ball Bearing, Shielded, 25mm Bore (6205ZZC3/L627)
- NTN Radial/Deep Groove Ball Brg - 65 Mm Id X 90 Mm Od X 13 Mm W; Double Shielded (6913ZZ C3)
- NTN Radial Bearing, Sealed, 1.1250 In. Bore (R18LLU/2AS)
- NTN NTN 606Z/3E, RadialDeep Groove Ball Bearing 6 Mm Id X 17 Mm Od X 6 Mm W Single Shielded (606Z/3E)
- SKF USA SKF Bearing (6209-2Z/C3)
- Ntn Radial Ball Bearings